Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

8X8X8 SPRAY BOOTH

  • Mfr # 888SB

  • Zoro # G816348645


product price: $9,078.99
/ea
Additional $170.00 delivery surcharge applies per item.
See details

Key Features

Fixture Voltage
110V
Color
Silver
Nominal Length
84 in
Application Method
Spray Booths
Overall Height
84 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
888SB
Zoro #
G816348645
UPC #
-
Country of Origin
United States

Dimensions

Nominal Length
84 in
Overall Height
84 in
Overall Width
136 in

Details

Fixture Voltage
110V
Color
Silver
Application Method
Spray Booths
Item
8X8X8 Spray Booth
For Use With
Spray Booths

Description

  • Ships Fully Assembled
  • Ready To Plug In And Use
  • Easily Cleanable Pre-Filter
  • Secondary Hepa Style V-Bank Filter
  • No Need To Vent Outdoors

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.