Zoro Homepage

DEFINITE PURPOSE CONTACTOR

  • Mfr # CONTACTOR

  • Zoro # G316346882


product price: $27.35
/ea

Key Features

Coil Voltage
120V
Voltage
120 V
Height
2 in
Depth
3 in
Width
2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CONTACTOR
Zoro #
G316346882
UPC #
-
Country of Origin
United States

Dimensions

Height
2 in
Depth
3 in
Width
2 in

Details

Item
Definite Purpose Contactor
Coil Voltage
120V
Voltage
120 V
Number of Poles
2

Description

  • 120V Coil - 2 Pole
  • 40Fla/50Res

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.