
DOOR HANDLE
Mfr # HANDLE
Zoro # G216293965
product price: $11.99
/eaKey Features
Color
Black
Width
2 in
Material
Steel
Height
4 in
For Use With
Batch Ovens
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
HANDLE
Zoro #
G216293965
UPC #
-
Country of Origin
United States
Dimensions
Width
2 in
Height
4 in
Length
6 in
Details
Color
Black
Material
Steel
For Use With
Batch Ovens
Application
Spare Parts
Item
Door Handle
Description
- For Electric Batch Ovens
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.