TADPOLE DOOR SEAL, FT
Mfr # TDS
Zoro # G316293964
product price: $6.69
/eaSold in multiples of 2 for $13.38
Key Features
Height
0.5 in
Width
1 in
Color
White
Material
Fiberglass
For Use With
Batch Ovens
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
TDS
Zoro #
G316293964
UPC #
-
Country of Origin
United States
Dimensions
Height
0.5 in
Length
0.5 in
Width
1 in
Details
Color
White
Material
Fiberglass
For Use With
Batch Ovens
Application
Spare Parts
Item
Tadpole Door Seal
Description
- Fiberglass Door Gasket
- Sold By The Foot
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.