Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

File Folder- .2-Cut Tab- 11 Pt.- Letter- Manila

  • Mfr # DA523580

  • Zoro # G703703175


product price: $38.19
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DA523580
Zoro #
G703703175
UPC #
747216961106
Country of Origin
China

Description

File folders offer 1/5 cut tabs in assorted positions. Design includes 1/2" high tabs and rounded top corners. File folders are made of 11 point stock.
  • Sheet Size: 8.50" x 11".
  • Point Size: 10.5 pt. Folder.
  • Sheet Standard: Letter.
  • Country of Origin: US.
  • Tabs: 1/5 Cut on Assorted Position.
  • Recycled: Yes.
  • Recycled Content: 10%.
  • Post-consumer-waste%: 10%.
  • Color: Manila.
  • Material: Manila.
  • Restrictions

    WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

    Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.