Zoro Homepage

Plain Tab Indexes- 3HP- 5-Tab- 11in.x8-.50in.- Canary

  • Mfr # DA528791

  • Zoro # G115780726


product price: $38.29
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DA528791
Zoro #
G115780726
UPC #
747216962660
Country of Origin
China

Description

Plain paper tab indexes feature 80 lb. stock and Mylar-reinforced edges that are three-hole punched with 9/32in holes. Write on these nonlaminated tabs or apply labels. Dividers are made of 100 percent recycled fiber with 30 percent post-consumer material.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.