Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Plain Tab Indexes- 3HP- 8-Tab- 11in.x8-.50in.- Canary

  • Mfr # DA517439

  • Zoro # G103695469


product price: $53.25
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DA517439
Zoro #
G103695469
UPC #
747216961663
Country of Origin
China

Description

Plain paper tab indexes feature 80 lb. stock and Mylar-reinforced edges that are three-hole punched with 9/32" holes. Write on these nonlaminated tabs or apply labels. Dividers are made of 100 percent recycled fiber with 30 percent post-consumer material.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.