Zoro Homepage

Round Ring Binder- w- Pockets- 3in.- Dark Blue

  • Mfr # DA923156

  • Zoro # G503678710


product price: $29.69
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DA923156
Zoro #
G503678710
UPC #
746591166687
Country of Origin
China

Description

Basic Round Ring Binder features a suede-like finished vinyl that is sealed over a stiff board. Design also includes pockets on the inside and back cover and opening/closing triggers. Binder contains at least 35 percent post-consumer material.
  • Binder Capacity: 3".
  • Color: Dark Blue.
  • Material: Vinyl Cover.
  • Restrictions

    WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

    Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.