This item is Discontinued.

David Reynolds Reynolds 00G743310000 Non-Stick Parchment Paper - 15 in. x 36 ft. 169982

This item is Discontinued.

David Reynolds

Reynolds 00G743310000 Non-Stick Parchment Paper - 15 in. x 36 ft. (Discontinued)

Mfr # 169982
Zoro # G303736900
Country of Origin United States
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
169982
Zoro #
G303736900
UPC #
-
Country of Origin
United States

Description

Features
  • Type - Non-Stick Parchment Paper
  • Size - 15 in. x 36 ft.
  • Dimension - 15.25 x 1.88 x 1.88 in.
  • Item Weight - 0.42 lbs.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.