This item is Discontinued.

David Reynolds Reynolds 00ZR38930000 Non-Stick Lasagna Pan With Lid - 14 x 10 x 3 in. 182168

This item is Discontinued.

David Reynolds

Reynolds 00ZR38930000 Non-Stick Lasagna Pan With Lid - 14 x 10 x 3 in. (Discontinued)

Mfr # 182168
Zoro # G904015305
UPC # 704850383930
Country of Origin United States
Category Cookware
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
182168
Zoro #
G904015305
UPC #
704850383930
Country of Origin
United States

Description

Features
  • Type - Non-Stick Lasagna Pan With Lid
  • Size - 14 x 10 x 3 in.
  • Dimension - 11 x 3.38 x 13 in.
  • Item Weight - 0.28 lbs.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.