This item is Discontinued.

David Reynolds Reynolds 330 Wax Paper 75 Square ft. 157225

This item is Discontinued.

David Reynolds

Reynolds 330 Wax Paper 75 Square ft. (Discontinued)

Mfr # 157225
Zoro # G703734971
Country of Origin United States
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
157225
Zoro #
G703734971
UPC #
-
Country of Origin
United States

Description

Features
  • Type - Wax Paper
  • Reynolds Cut Rite
  • 75 square ft.
  • Size - 11.9 in. X 75.7 ft.
  • Dimension - 0.36 x 0.54 x 0.56 in.
  • Item Weight - 0.65 lbs.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.