This item is Discontinued.

David Reynolds Reynolds 90810 Round Aluminum Foilware Pie Pan - 2 Pack; Extra Large; Pack Of 12 859090

This item is Discontinued.

David Reynolds

Reynolds 90810 Round Aluminum Foilware Pie Pan - 2 Pack; Extra Large; Pack Of 12 (Discontinued)

Mfr # 859090
Zoro # G503781526
Country of Origin United States
Category Cookware
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
859090
Zoro #
G503781526
UPC #
-
Country of Origin
United States

Description

Features
  • 2 pack.
  • Size - Extra large.
  • Shape - Round.
  • Aluminum foilware pie pan.
  • For use with 10 in. Recipes.
  • Pack of 12.
  • Dimension - 0.93 x 0.9 x 0.5 in.
  • Item Weight - 1.3 lbs.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.