This item is Discontinued.

This item is Discontinued.
Reynolds E2-4524 22 Count Gray Contractor Bag; 45 Gallon (Discontinued)
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
133143
Zoro #
G503890679
UPC #
-
Country of Origin
United States
Description
Features
- Type - Contractor Bag
- 22 Count
- 45 Gallon, 2 Mil
- Color - Gray
- Heavy Duty
- Extra Large, Clean Up
- Size - 38 x 45 in.
- Dimension - 10.25 x 4 x 4 in.
- Item Weight - 6.6 lbs.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.