This item is Discontinued.

This item is Discontinued.
Reynolds E8-0926 30 Count Gray - Contractor Cleanup Bag 39 Gallon (Discontinued)
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
113127
Zoro #
G403890779
UPC #
-
Country of Origin
United States
Description
Features
- Type - Cleanup Bag Hefty
- 30 Count
- Capacity - 39 Gallon
- Color - Gray
- Steel Sak, Heavy Duty, Drawstring, Contractor
- 1.3 Mil
- Size - 33 x 41 in.
- Dimension - 5.25 x 9.5 x 5 in.
- Item Weight - 4.35 lbs.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.