This item is Discontinued.

David Reynolds Reynolds E8-3915 16 Count Black Clean Up Bag Heavy Duty; 39 Gallon 532356

This item is Discontinued.

David Reynolds

Reynolds E8-3915 16 Count Black Clean Up Bag Heavy Duty; 39 Gallon (Discontinued)

Mfr # 532356
Zoro # G203890641
Country of Origin United States
Category Trash Bags
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
532356
Zoro #
G203890641
UPC #
-
Country of Origin
United States

Description

Features
  • Clean Up Bag
  • 16 Count, 39 Gallon
  • Color - Black
  • Ultra Cinch Sak
  • Heavy Duty
  • 1.3 Mil, Drawstring
  • Size - 24 x 36 in.
  • Dimension - 4 x 9.5 x 4.25 in.
  • Item Weight - 2.42 lbs.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.