Zoro Homepage

Trolley, 3000 lb.

  • Mfr # SSPT-1.5

  • Zoro # G1776101


product price: $2,792.99
/ea
Free Shipping & Returns

Key Features

Trolley Item
Push Trolley
Fits Beam Flange W
3-5/16 in to 7 in
Fits Beam Height
6 in to 24 in
Min. Radius Curve
60 in
Trolley Wheel Dia.
3 1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SSPT-1.5
Zoro #
G1776101
UPC #
-
Country of Origin
United States

Dimensions

Fits Beam Height
6 in to 24 in
Min. Radius Curve
60 in
Trolley Wheel Dia.
3 1/4 in
Trolley Wheel Diameter
3 3/10 in
For Min. Beam Flange Width
3 5/16 in
For Minimum Beam Height
6 in
Minimum Radius Curve
60 in
For Max. Beam Flange Width
7 in
For Maximum Beam Height
24 in

Details

Trolley Item
Push Trolley
Load Capacity
3,000 lb
Fits Beam Flange W
3-5/16 in to 7 in
Standards
ANSI/ASME B30.16
Wheel Material
Stainless Steel
Item
Trolley
Head Room To Bail
6 in
Head Room To Shaft
2 1/8 in
Includes
FDA Approved Bearings
Trolley Type
Push
Material
Stainless Steel
Headroom to Connecting Shaft
2 1/8 in
Trolley Wheel Material
Stainless Steel
Headroom to Mounting Point
6 in
Maximum Load Capacity
3,000 lb

Description

Trolley, Trolley Type Push, Maximum Load Capacity 3,000 lb, For Minimum Beam Flange Width 3 5/16 in, For Maximum Beam Flange Width 7 in, Headroom to Connecting Shaft 2 1/8 in, Headroom to Mounting Point 6 in, For Minimum Beam Height 6 in, For Maximum Beam Height 24 in, Includes FDA Approved Bearings, Minimum Radius Curve 60 in, Trolley Wheel Diameter 3 3/10 in, Trolley Wheel Material Stainless Steel, Standards ANSI/ASME B30.16

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.