Zoro Homepage

Black Surface Mount Base

  • Mfr # 800BASE100

  • Zoro # G4762173


product price: $11.39
/ea

Key Features

Breakaway Feature
No
Sign Base Height
2 in
Sign Base Material
Plastic
Sign Base Color
Black
Number of Mounting Holes
4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
800BASE100
Zoro #
G4762173
UPC #
-
Country of Origin
United States

Dimensions

Sign Base Height
2 in
Sign Base Diameter
8 in
Mounting Hole Thread Size
3/8 in

Details

Item
Mount Base
Breakaway Feature
No
Sign Base Material
Plastic
Sign Base Color
Black
Number of Mounting Holes
4
Fillable Sign Base
No
Sign Support Type
Sign Bases
Compatible Sign Post
2 3/8 in Round, 2 in x 2 in Square, 3 3/16 in x 1 9/32 in U-Channel
Sign Base Finish
Unfinished
Integrated Wheels
No
Base Weight
1 lb

Description

Mount Base, Compatible Sign Post 2 3/8 in Round, 2 in x 2 in Square, 3 3/16 in x 1 9/32 in U-Channel, Plastic, Sign Base Finish Unfinished, Base Weight 1 lb, Fillable Sign Base No, Black

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.