Zoro Homepage

Channelizer Post and Base, Round, , Polyurethane White, 28" L

  • Mfr # 833DP228WHT101B1

  • Zoro # G4251931


product price: $71.49
/ea

Key Features

Length
28"
Width
13"
Material
Polyurethane
Post Style
Round
Color
White
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
833DP228WHT101B1
Zoro #
G4251931
UPC #
-
Country of Origin
United States

Dimensions

Length
28"
Width
13"
Overall Height
28 in
Conical Height
28 in
Outside Diameter
3 in
Height of Reflective Stripe
(2) 3 in

Details

Item
Channelizer Post and Base
Material
Polyurethane
Post Style
Round
Color
White
For Use With
Black Surface Mount Base
Includes
(4) Anchor Bolts, Black Surface Mount
Weight
3 lb
Standards
MASH-16, MUTCD, NCHRP, NTPEP
Base Color
Black
Top Style
Flat
Nestable
No
Meets MUTCD Requirements
Yes
Product Type
Delineator Posts
Installation Type
Permanent
Includes Reflective Striping
Yes
Number of Reflective Stripes
2
Body Material
Polyurethane
Includes Weighted Base
Yes
Reflective Stripe Color
White
Meets NCHRP 350 Testing Criteria
Yes
Body Color
White
Reflective Grade
High-Intensity Prismatic

Description

Delineator, Product Type Delineator, Overall Height 28 in, Reflective Stripe Color White, Top Style Flat, Body Material Polyurethane, Body Color White, Conical Height 28 in, Includes (4) Anchor Bolts, Black Surface Mount, Includes Reflective Striping Yes, Includes Weighted Base Yes, Nestable No, Installation Type Permanent, Outside Diameter 3 in, Reflective Grade High-Intensity Prismatic, Weight 3 lb, Base Color Black, Height of Reflective Stripe 3 in, Meets MUTCD Requirements Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.