Zoro Homepage

Curb System, , Polyurethane Yellow, 40" L

  • Mfr # 833CURBKITYEL10

  • Zoro # G8467767


product price: $507.99
/ea
Free Shipping & Returns

Key Features

Length
40"
Width
8"
Material
Polyurethane
Color
Yellow
For Use With
Wood or Steel Sign Posts
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
833CURBKITYEL10
Zoro #
G8467767
UPC #
-
Country of Origin
United States

Dimensions

Length
40"
Width
8"
Overall Height
36 in
Height of Reflective Stripe
(2) 3 in
Outside Diameter
3 in
Conical Height
36 in

Details

Item
Curb System
Material
Polyurethane
Color
Yellow
For Use With
Wood or Steel Sign Posts
Weight
30 lb
Includes
(1) Yellow End Cap, (16) 4 in Anchor Bolts, (3) Yellow Curb Sections
Standards
MUTCD, NCHRP
Base Color
Yellow
Nestable
No
Top Style
Flat
Includes Reflective Striping
Yes
Meets NCHRP 350 Testing Criteria
Yes
Reflective Stripe Color
Yellow
Installation Type
Permanent
Body Material
Polyurethane
Includes Weighted Base
Yes
Meets MUTCD Requirements
Yes
Product Type
Delineator Posts
Number of Reflective Stripes
2
Body Color
Yellow
Reflective Grade
High-Intensity Prismatic

Description

Delineator, Product Type Delineator, Overall Height 36 in, Reflective Stripe Color Yellow, Top Style Flat, Body Material Polyurethane, Body Color Yellow, Conical Height 36 in, Includes (1) Yellow End Cap, (16) 4 in Anchor Bolts, (3) Yellow Curb Sections, Includes Reflective Striping Yes, Includes Weighted Base Yes, Nestable No, Installation Type Permanent, Outside Diameter 3 in, Reflective Grade High-Intensity Prismatic, Weight 30 lb, Base Color Yellow, Height of Reflective Stripe 3 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.