Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Sign and Portable Base, 20" W, 42" H, Polyurethane

  • Mfr # 8FG342FLGEFXSFP-BB

  • Zoro # G4954214


product price: $679.99
/ea
Free Shipping & Returns

Key Features

Legend
STOP FOR PEDESTRIAN
Width
20"
Height
42"
Sign Material
Polyurethane
Printed Language
English
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8FG342FLGEFXSFP-BB
Zoro #
G4954214
UPC #
-
Country of Origin
United States

Dimensions

Width
20"
Height
42"
Length
44"

Details

Item
Sign and Portable Base
Legend
STOP FOR PEDESTRIAN
Sign Material
Polyurethane
Printed Language
English
ADA Compliant
No
Material
Polyurethane
Color
Flourescent Green
Includes
(1) 42 in Post with (2) Stop for Pedestrian Signs Attached and (1) 35 lb Portable Rubber Banana Base
For Use With
portable base
Post Style
Portable
Standards
MUTCD R1-6A
MUTCD Code
R1-6a
Features
Reboundable
Indoor/Outdoor Usage
Outdoor
NCHRP-350 Compliant
Yes
Sign Legend
Stop For Pedestrian
Number of Printed Sides
2
Sign Legend Style
Symbol, Text
Average Outdoor Durability
1 to 7 yr.
Sign Header
State Law
Base Weight
44 lb
Sign Header Background Color
Flourescent Yellow-Green
Sign Header Text Color
Black, Red
MUTCD Compliant Sign
Yes
Material Properties
Flexible

Description

Traffic Sign with Base, MUTCD Sign Grouping Regulatory Control Traffic Signs, Sign Legend Stop For Pedestrian, Sign Legend Style Symbol, Text, Sign Legend Text Color White, Sign Background Color Flourescent Yellow-Green, Sign Header State Law, Sign Header Background Color Flourescent Yellow-Green, Sign Header Text Color Black, Red, Retroreflective Grade Type IV

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.