Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Sign Post Reflector, Plastic, 3 In. W

  • Mfr # 8338364216

  • Zoro # G4253085


product price: $26.99
/ea

Key Features

Sub-Category
Post Reflectors and Covers
Color
White
For Use With
Wood, U-Channel, or Square Sign Post
Height
5 ft
Length
60 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8338364216
Zoro #
G4253085
UPC #
-
Country of Origin
United States

Dimensions

Height
5 ft
Length
60 in
Width
3 in

Details

Sub-Category
Post Reflectors and Covers
Item
Sign Post Reflector
Color
White
For Use With
Wood, U-Channel, or Square Sign Post
Material
Plastic
Retroreflective Grade
High Intensity Prismatic
Mounting Hardware
Not Included

Description

Sign Post Reflector, Height 5 ft, White, Retroreflective Grade High Intensity Prismatic, Plastic, Mounting Hardware Not Included

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.