Zoro Homepage
This item is Discontinued.
No Product Image Available

Sign Post Rflctor, Plastic, 72 In. L (Discontinued)

  • Mfr # 8008364112
  • Zoro # G4241921
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8008364112
Zoro #
G4241921
UPC #
-
Country of Origin
United States

Dimensions

Length
72 in
Width
3 in

Details

Sub-Category
Post Reflectors and Covers
Item
Sign Post Reflector
Color
Red
For Use With
Wood, U-Channel, or Square Sign Post
Material
Plastic

Description

Sign Post Reflector, Red, Plastic, Width 3 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.