Zoro Homepage

White Caps for Post

  • Mfr # 800FG300CAP-W

  • Zoro # G4035899


product price: $4.39
/ea
Sold in multiples of 2 for $8.78

Key Features

Width
2 1/10 in
Height
3 in
Color
White
For Use With
Traffic Post
Length
3 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
800FG300CAP-W
Zoro #
G4035899
UPC #
-
Country of Origin
United States

Dimensions

Width
2 1/10 in
Height
3 in
Length
3 in

Details

Item
Caps
Color
White
For Use With
Traffic Post
Sub-Category
Traffic
Compatible Sign Post
2 lb U-Channel
Sign Post Cap Material
Plastic

Description

Caps, Compatible Sign Post 2 lb U-Channel, Plastic, White

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.