Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Ball Knob, 10-32 Thread Size, 0.61"L, Blind Tap

  • Mfr # 4901AJ

  • Zoro # G3308697


product price: $1.95
/ea

Key Features

Base Dia. (In.)
3/8
Color
Red
Diameter
0.67"
Finish
High Gloss
Height
0.609"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4901AJ
Zoro #
G3308697
UPC #
-
Country of Origin
United States

Dimensions

Base Dia. (In.)
3/8
Diameter
0.67"
Height
0.609"
Length
0.61"
Screw Length
3/8 in
Thread Size
#10-32
Overall Length
0.61 in
Width
-30 to 400 F
Overall Height
0.61 in
Height (In.)
0.609
Handle Dia.
43/64 in
Base Dia.
3/8 in
Base Diameter
0.375 in
Handle Diameter
0.67 in
Thread Length
30 mm

Details

Color
Red
Finish
High Gloss
Knob Type
Ball Knob
Material
GP Phenolic
Style
Standard Ball
Tap Type (In.)
Blind
Type
0.38"
Item
Hand Knob
Thread Type
UNC
Includes
Red Color
Standards
H.H. Brass
Thread Standard
UNC
Tap Type
Blind Hole
Handle Material
Thermoset
Handle Type
Ball
Features
For Industrial Machinery, Medical, General Equipment and Other Industrial Applications
Measurement System
Inch

Description

Hand Knob, Handle Type Ball, Handle Material Thermoset, Mounting Type Threaded Insert, Thread Size #10-32, Thread Standard UNC, Handle Dia. 43/64 in, Base Dia. 3/8 in, Overall Height 0.61 in, Screw Length 3/8 in, Overall Length 0.61 in, Tap Type Blind Hole, Includes Red Color, Standards H.H. Brass, Thread Type UNC, Color Red, Features For Industrial Machinery, Medical, General Equipment and Other Industrial Applications, Finish High Gloss

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.