Zoro Homepage

Control Knob, 1/4" Thread Size, Molded Hole Type, 0.69" c'bore

  • Mfr # 1204AZ

  • Zoro # G3377936


product price: $6.15
/ea

Key Features

Base Dia. (In.)
1.03
Color
Black
Diameter
7/8"
Finish
High Gloss
Height
0.686"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1204AZ
Zoro #
G3377936
UPC #
-
Country of Origin
United States

Dimensions

Base Dia. (In.)
1.03
Diameter
7/8"
Height
0.686"
Length
0.69"
Thread Size
1/4"
Overall Length
0.69 in
Height (In.)
0.686
Width
-30 to 400 F
Overall Height
0.69 in
Base Dia.
1-1/32 in
Handle Dia.
7/8 in
Inside Dia.
1/4 in
Thread Length
14 mm
Base Diameter
1.03 in
Unthreaded Hole Diameter
1/4 in
Handle Diameter
1.03 in

Details

Color
Black
Finish
High Gloss
Knob Type
Control Knob
Material
HR Phenolic
Style
Instrument
Tap Type (In.)
Blind
Type
0.53"
Thread Type
Molded Hole
Standards
H.H. Brass Set Screw
Bore
0.69" c'bore
Includes
Cup Point Slotted Set Screw, Inlay
Item
Hand Knob
Handle Material
Thermoset
Features
For Synthesizers and other Electronic Applications
Handle Type
Round
Tap Type
Blind Hole
Measurement System
Inch

Description

Hand Knob, Handle Type Round, Handle Material Thermoset, Mounting Type Not Applicable, Thread Size 1/4 In., Handle Dia. 7/8 in, Base Dia. 1-1/32 in, Overall Height 0.69 in, Inside Dia. 1/4 in, Overall Length 0.69 in, Tap Type Blind Hole, Includes Cup Point Slotted Set Screw, Inlay, Standards H.H. Brass Set Screw, Thread Type Molded Hole, Color Black, Features For Synthesizers and other Electronic Applications, Finish High Gloss

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.