Zoro Homepage

Control Knob, 1/4" Thread Size, Molded Hole Type

  • Mfr # 1900-H

  • Zoro # G2928064


product price: $4.35
/ea

Key Features

Base Dia. (In.)
1/2
Color
Black
Diameter
1/2"
Finish
High Gloss
Height
0.625"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1900-H
Zoro #
G2928064
UPC #
-
Country of Origin
United States

Dimensions

Base Dia. (In.)
1/2
Diameter
1/2"
Height
0.625"
Length
0.63"
Thread Size
1/4"
Overall Length
0.63 in
Width
-30 to 400 F
Height (In.)
0.625
Overall Height
0.625 in
Handle Dia.
1/2 in
Inside Dia.
1/4 in
Handle Diameter
0.5 in
Thread Length
14 mm
Base Diameter
0.5 in
Unthreaded Hole Diameter
1/4 in

Details

Color
Black
Finish
High Gloss
Knob Type
Control Knob
Material
GP Phenolic
Style
Instrument
Tap Type (In.)
Blind
Item
Hand Knob
Type
0.50"
Standards
H.H. Brass Set Screw
Includes
Cup Point Set Screw, Pad Print
Thread Type
Molded Hole
Handle Material
Thermoset
Tap Type
Blind Hole
Handle Type
Round
Features
For Synthesizers and other Electronic Applications
Measurement System
Inch

Description

Hand Knob, Handle Type Round, Handle Material Thermoset, Mounting Type Not Applicable, Thread Size 1/4 In., Handle Dia. 1/2 in, Overall Height 0.625 in, Inside Dia. 1/4 in, Overall Length 0.63 in, Tap Type Blind Hole, Includes Cup Point Set Screw, Pad Print, Standards H.H. Brass Set Screw, Thread Type Molded Hole, Color Black, Features For Synthesizers and other Electronic Applications, Finish High Gloss

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.