Fluted Tapered Knob, 1/2-13 Thread Size, 4.95"L, Blind Tap, HR Phenolic

  • Mfr # 0730-F

  • Zoro # G2596781


product price:  $16.99
/ea

Key Features

Base Dia. (In.)
1.375
Color
Black
Diameter
1-3/8"
Finish
High Gloss
Height
4.953"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
0730-F
Zoro #
G2596781
UPC #
-
Country of Origin
United States

Dimensions

Base Dia. (In.)
1.375
Diameter
1-3/8"
Height
4.953"
Length
4.95"
Screw Length
2-5/8 in
Thread Size
1/2"-13
Overall Length
4.95 in
Width
-30 to 400 F
Overall Height
4.95 in
Height (In.)
4.953
Base Dia.
1-3/8 in
Handle Dia.
1-3/8 in
Handle Diameter
1.375 in
Thread Length
9 mm

Details

Color
Black
Finish
High Gloss
Knob Type
Handles
Material
HR Phenolic
Style
Fluted Tapered
Tap Type (In.)
Blind
Standards
H.H. Brass
Includes
Retap Insert
Item
Hand Knob
Type
2.63"
Thread Type
UNC
Handle Type
Tapered
Thread Standard
UNC
Tap Type
Blind Hole
Handle Material
Thermoset
Features
For Industrial Machinery, Medical, General Equipment and Other Industrial Applications
Measurement System
Inch

Description

Hand Knob, Handle Type Tapered, Handle Material Thermoset, Mounting Type Threaded Insert, Thread Size 1/2 In.-13, Thread Standard UNC, Handle Dia. 1-3/8 in, Base Dia. 1-3/8 in, Overall Height 4.95 in, Screw Length 2-5/8 in, Overall Length 4.95 in, Tap Type Blind Hole, Includes Retap Insert, Standards H.H. Brass, Thread Type UNC, Color Black, Features For Industrial Machinery, Medical, General Equipment and Other Industrial Applications, Finish High Gloss

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.