Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Fluted Tapered Knob, 1/4-20 Thread Size, 3.89"L, GP Phenolic

  • Mfr # 0710-S

  • Zoro # G3037465


product price: $6.15
/ea

Key Features

Base Dia. (In.)
1.125
Color
Black
Diameter
1-1/8"
Finish
High Gloss, Zinc Plated Component
Height
3.875"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
0710-S
Zoro #
G3037465
UPC #
-
Country of Origin
United States

Dimensions

Base Dia. (In.)
1.125
Diameter
1-1/8"
Height
3.875"
Length
3.89"
Screw Length
3/8 in
Thread Size
1/4"-20
Overall Length
3.89 in
Width
-30 to 400 F
Height (In.)
3.875
Overall Height
3.875 in
Handle Dia.
1-1/8 in
Base Dia.
1-1/8 in
Handle Diameter
1.125 in
Thread Length
14 mm

Details

Color
Black
Finish
High Gloss, Zinc Plated Component
Knob Type
Handles
Material
GP Phenolic
Style
Fluted Tapered
Standards
Steel, Zinc Plated
Item
Hand Knob
Thread Type
UNC
Handle Material
Thermoset
Features
For Industrial Machinery, Medical, General Equipment and Other Industrial Applications
Handle Type
Tapered
Thread Standard
UNC
Measurement System
Inch

Description

Hand Knob, Handle Type Tapered, Handle Material Thermoset, Mounting Type Threaded Stud, Thread Size 1/4 In.-20, Thread Standard UNC, Handle Dia. 1-1/8 in, Base Dia. 1-1/8 in, Overall Height 3.875 in, Screw Length 3/8 in, Overall Length 3.89 in, Tap Type Not Applicable, Standards Steel, Zinc Plated, Thread Type UNC, Color Black, Features For Industrial Machinery, Medical, General Equipment and Other Industrial Applications, Finish High Gloss, Zinc Plated Component

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.