Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Knurled Clamp Knob, Thread Size 1/4-20, 0.77"L

  • Mfr # 3055

  • Zoro # G3099415


product price: $3.59
/ea

Key Features

Base Dia. (In.)
3/4
Color
Black
Diameter
1-1/4"
Finish
High Gloss
Height
0.75"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3055
Zoro #
G3099415
UPC #
-
Country of Origin
United States

Dimensions

Base Dia. (In.)
3/4
Diameter
1-1/4"
Height
0.75"
Screw Length
3/8 in
Thread Size
1/4"-20
Overall Length
0.77 in
Thread Size (In.)
1/4-20
Dia. (In.)
1-1/4
Overall Height
0.75 in
Base Dia.
3/4 in
Handle Dia.
1-1/4 in
Width
-30 to 400 F
Thread Length
20 mm
Base Diameter
0.75 in
Handle Diameter
1.25 in

Details

Color
Black
Finish
High Gloss
Knob Type
Clamp Knob
Material
Phenolic, Thermoplastic
Style
Knurled
Item
Hand Knob
Tap Type
Blind Hole
Features
For Industrial Machinery, Medical, General Equipment and Other Industrial Applications
Handle Material
Thermoset
Handle Type
Knurled Round
Thread Type
Coarse
Standards
H. H. Brass
Measurement System
Inch

Description

Hand Knob, Handle Type Knurled Round, Handle Material Thermoset, Mounting Type Threaded Insert, Thread Size 1/4 In.-20, Handle Dia. 1-1/4 in, Base Dia. 3/4 in, Overall Height 0.75 in, Screw Length 3/8 in, Overall Length 0.77 in, Tap Type Blind Hole, Standards H. H. Brass, Thread Type Coarse, Color Black, Features For Industrial Machinery, Medical, General Equipment and Other Industrial Applications, Finish High Gloss

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.