Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Long Tapered Knob, 1/4-20 Thread Size, 2.65"L, Phenolic

  • Mfr # 0692-D

  • Zoro # G2703373


product price: $4.35
/ea

Key Features

Base Dia. (In.)
0.875
Color
Black
Diameter
7/8"
Finish
High Gloss
Height
2.641"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
0692-D
Zoro #
G2703373
UPC #
-
Country of Origin
United States

Dimensions

Base Dia. (In.)
0.875
Diameter
7/8"
Height
2.641"
Length
2.65"
Screw Length
1/2 in
Thread Size
1/4"-20
Overall Length
2.65 in
Width
-30 to 400 F
Overall Height
2.65 in
Height (In.)
2.641
Handle Dia.
1 in
Base Dia.
7/8 in
Handle Diameter
0.875 in
Thread Length
60 mm

Details

Color
Black
Finish
High Gloss
Knob Type
Handles
Material
Phenolic
Style
Tapered
Tap Type (In.)
Blind
Item
Hand Knob
Thread Type
Molded Hole
Type
1.18"
Standards
Tapped Thread
Features
For Industrial Machinery, Medical, General Equipment and Other Industrial Applications
Tap Type
Blind Hole
Handle Material
Thermoset
Handle Type
Tapered
Measurement System
Inch

Description

Hand Knob, Handle Type Tapered, Handle Material Thermoset, Mounting Type Threaded Insert, Thread Size 1/4 In.-20, Handle Dia. 1 in, Base Dia. 7/8 in, Overall Height 2.65 in, Screw Length 1/2 in, Overall Length 2.65 in, Tap Type Blind Hole, Standards Tapped Thread, Thread Type Molded Hole, Color Black, Features For Industrial Machinery, Medical, General Equipment and Other Industrial Applications, Finish High Gloss

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.