Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Long Tapered Knob, 3/8-16 Thread Size, 3.89"L, HR Phenolic

  • Mfr # 5582BD

  • Zoro # G1118792


product price: $21.99
/ea

Key Features

Base Dia. (In.)
1
Color
Black
Diameter
1"
Finish
High Gloss
Height
3.875"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5582BD
Zoro #
G1118792
UPC #
-
Country of Origin
United States

Dimensions

Base Dia. (In.)
1
Diameter
1"
Height
3.875"
Length
3.89"
Screw Length
2 in
Thread Size
3/8"-16
Overall Length
3.89 in
Overall Height
3.875 in
Width
-30 to 400 F
Height (In.)
3.875
Handle Dia.
1 in
Base Dia.
1 in
Handle Diameter
1 in
Thread Length
15 mm

Details

Color
Black
Finish
High Gloss
Knob Type
Handles
Material
HR Phenolic
Style
Tapered
Tap Type (In.)
Blind
Type
2.00"
Item
Hand Knob
Standards
H.H. Brass
Thread Type
UNC
Thread Standard
UNC
Handle Type
Tapered
Handle Material
Thermoset
Features
For Industrial Machinery, Medical, General Equipment and Other Industrial Applications
Tap Type
Blind Hole
Measurement System
Inch

Description

Hand Knob, Handle Type Tapered, Handle Material Thermoset, Mounting Type Threaded Insert, Thread Size 3/8 In.-16, Thread Standard UNC, Handle Dia. 1 in, Base Dia. 1 in, Overall Height 3.875 in, Screw Length 2 in, Overall Length 3.89 in, Tap Type Blind Hole, Standards H.H. Brass, Thread Type UNC, Color Black, Features For Industrial Machinery, Medical, General Equipment and Other Industrial Applications, Finish High Gloss

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.