Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pointed Control Knob, 1/4" Thread Size, 0.41"L, GP Phenolic

  • Mfr # 1400

  • Zoro # G3140234


product price: $1.85
/ea

Key Features

Base Dia. (In.)
0.84
Color
Black
Diameter
0.69"
Finish
High Gloss
Height
0.406"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1400
Zoro #
G3140234
UPC #
-
Country of Origin
United States

Dimensions

Base Dia. (In.)
0.84
Diameter
0.69"
Height
0.406"
Length
0.41"
Thread Size
1/4"
Overall Length
0.41 in
Height (In.)
0.406
Width
-30 to 400 F
Overall Height
0.38 in
Base Dia.
27/32 in
Handle Dia.
11/16 in
Inside Dia.
1/4 in
Unthreaded Hole Diameter
1/4 in
Base Diameter
0.84 in
Handle Diameter
0.84 in
Thread Length
10 mm

Details

Color
Black
Finish
High Gloss
Knob Type
Control Knob
Material
GP Phenolic
Style
Pointer
Tap Type (In.)
Blind
Type
0.34"
Item
Hand Knob
Thread Type
Molded Hole
Includes
Slotted Set Screw
Standards
H.H. Brass Set Screw
Tap Type
Blind Hole
Features
For Synthesizers and other Electronic Applications
Handle Type
Pointed
Handle Material
Thermoset
Measurement System
Inch

Description

Hand Knob, Handle Type Pointed, Handle Material Thermoset, Mounting Type Not Applicable, Thread Size 1/4 In., Handle Dia. 11/16 in, Base Dia. 27/32 in, Overall Height 0.38 in, Inside Dia. 1/4 in, Overall Length 0.41 in, Tap Type Blind Hole, Includes Slotted Set Screw, Standards H.H. Brass Set Screw, Thread Type Molded Hole, Color Black, Features For Synthesizers and other Electronic Applications, Finish High Gloss

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.