Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pointed Control Knob, 1/4" Thread Size, 0.76"L, GP Phenolic

  • Mfr # 1520-S

  • Zoro # G3467895


product price: $3.95
/ea

Key Features

Base Dia. (In.)
1-1/2
Color
Black
Diameter
1-1/2"
Finish
High Gloss
Height
0.75"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1520-S
Zoro #
G3467895
UPC #
-
Country of Origin
United States

Dimensions

Base Dia. (In.)
1-1/2
Diameter
1-1/2"
Height
0.75"
Length
0.76"
Thread Size
1/4"
Overall Length
0.76 in
Overall Height
0.75 in
Width
-30 to 400 F
Height (In.)
0.75
Handle Dia.
1-1/2 in
Inside Dia.
1/4 in
Handle Diameter
1.5 in
Unthreaded Hole Diameter
1/4 in
Thread Length
40 mm
Base Diameter
1.5 in

Details

Color
Black
Finish
High Gloss
Knob Type
Control Knob
Material
GP Phenolic
Style
Pointer
Tap Type (In.)
Blind
Item
Hand Knob
Includes
Cup Point Set Screw, Pad Print
Bore
0.81" c'bore
Type
0.312"
Thread Type
Brass, Bushing
Standards
H.H. Brass Set Screw
Handle Material
Thermoset
Handle Type
Pointed
Features
For Synthesizers and other Electronic Applications
Tap Type
Blind Hole
Measurement System
Inch

Description

Hand Knob, Handle Type Pointed, Handle Material Thermoset, Mounting Type Not Applicable, Thread Size 1/4 In., Handle Dia. 1-1/2 in, Overall Height 0.75 in, Inside Dia. 1/4 in, Overall Length 0.76 in, Tap Type Blind Hole, Includes Cup Point Set Screw, Pad Print, Standards H.H. Brass Set Screw, Thread Type Brass, Bushing, Color Black, Features For Synthesizers and other Electronic Applications, Finish High Gloss

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.