Zoro Homepage

Push/Pull Knob, 8-32 Thread Size, 0.81"L, HR Phenolic

  • Mfr # 3020-A

  • Zoro # G2845245


product price: $1.69
/ea

Key Features

Base Dia. (In.)
0.69
Color
Black
Diameter
1-1/2"
Finish
High Gloss
Height
0.813"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3020-A
Zoro #
G2845245
UPC #
-
Country of Origin
United States

Dimensions

Base Dia. (In.)
0.69
Diameter
1-1/2"
Height
0.813"
Length
0.81"
Screw Length
3/8 in
Thread Size
#8-32
Overall Length
0.81 in
Width
-30 to 400 F
Overall Height
0.81 in
Height (In.)
0.813
Handle Dia.
1-1/2 in
Base Dia.
11/16 in
Base Diameter
0.69 in
Handle Diameter
1.5 in
Thread Length
20 mm

Details

Color
Black
Finish
High Gloss
Knob Type
Push/Pull Knob
Material
HR Phenolic
Style
Push/Pull
Tap Type (In.)
Blind
Thread Type
UNF
Item
Hand Knob
Type
0.38"
Standards
H.H. Brass
Thread Standard
UNF
Tap Type
Blind Hole
Handle Material
Thermoset
Features
For Industrial Machinery, Medical, General Equipment and Other Industrial Applications
Handle Type
Pull
Measurement System
Inch

Description

Hand Knob, Handle Type Pull, Handle Material Thermoset, Mounting Type Threaded Insert, Thread Size #8-32, Thread Standard UNF, Handle Dia. 1-1/2 in, Base Dia. 11/16 in, Overall Height 0.81 in, Screw Length 3/8 in, Overall Length 0.81 in, Tap Type Blind Hole, Standards H.H. Brass, Thread Type UNF, Color Black, Features For Industrial Machinery, Medical, General Equipment and Other Industrial Applications, Finish High Gloss

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.