Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Skirted Control Knob, Control Knob, 1/4" Size, 1/2"L, GP Phenolic

  • Mfr # 1910CS

  • Zoro # G3244972


product price: $2.75
/ea

Key Features

Base Dia. (In.)
3/4
Color
Black
Diameter
0.53"
Finish
High Gloss
Height
0.50"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1910CS
Zoro #
G3244972
UPC #
-
Country of Origin
United States

Dimensions

Base Dia. (In.)
3/4
Diameter
0.53"
Height
0.50"
Length
0.50"
Thread Size
1/4"
Overall Length
0.5 in
Overall Height
0.5 in
Width
-30 to 400 F
Height (In.)
0.50
Handle Dia.
17/32 in
Base Dia.
3/4 in
Inside Dia.
1/4 in
Unthreaded Hole Diameter
1/4 in
Thread Length
30 mm
Handle Diameter
0.75 in
Base Diameter
0.75 in

Details

Color
Black
Finish
High Gloss
Knob Type
Control Knob
Material
GP Phenolic
Style
Skirted
Tap Type (In.)
Blind
Thread Type
Molded Hole
Item
Hand Knob
Standards
H.H. Brass Set Screw
Type
0.34"
Includes
Cup Point Set Screw, Pad Print
Bore
0.56" c'bore
Tap Type
Blind Hole
Handle Material
Thermoset
Features
For Synthesizers and other Electronic Applications
Handle Type
Pointed
Measurement System
Inch

Description

Hand Knob, Handle Type Pointed, Handle Material Thermoset, Mounting Type Not Applicable, Thread Size 1/4 In., Handle Dia. 17/32 in, Base Dia. 3/4 in, Overall Height 0.5 in, Inside Dia. 1/4 in, Overall Length 0.5 in, Tap Type Blind Hole, Includes Cup Point Set Screw, Pad Print, Standards H.H. Brass Set Screw, Thread Type Molded Hole, Color Black, Features For Synthesizers and other Electronic Applications, Finish High Gloss

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.