Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Three Prong Clamp Knob, 10-32 Thread Size, 0.77"L, GP Phenolic

  • Mfr # 3025GH

  • Zoro # G0532646


product price: $2.85
/ea

Key Features

Base Dia. (In.)
1/2
Color
Black
Diameter
1.13"
Finish
High Gloss
Height
0.75"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3025GH
Zoro #
G0532646
UPC #
-
Country of Origin
United States

Dimensions

Base Dia. (In.)
1/2
Diameter
1.13"
Height
0.75"
Length
0.77"
Thread Size
#10-32
Overall Length
0.77 in
Overall Height
0.75 in
Height (In.)
0.75
Width
-30 to 400 F
Handle Dia.
1-1/8 in
Base Dia.
1/2 in
Handle Diameter
1.13 in
Base Diameter
0.5 in

Details

Color
Black
Finish
High Gloss
Knob Type
Clamp Knob
Material
GP Phenolic
Style
Three Arm
Tap Type (In.)
Thru
Standards
H.H. Brass
Includes
Pad Print
Type
0.38"
Item
Hand Knob
Thread Type
UNF
Thread Standard
UNF
Features
For Industrial Machinery, Medical, General Equipment and Other Industrial Applications
Handle Material
Thermoset
Handle Type
3 Point
Tap Type
Through Hole
Measurement System
Inch

Description

Hand Knob, Handle Type 3 Point, Handle Material Thermoset, Mounting Type Molded Internal Threads, Thread Size #10-32, Thread Standard UNF, Handle Dia. 1-1/8 in, Base Dia. 1/2 in, Overall Height 0.75 in, Overall Length 0.77 in, Tap Type Through Hole, Includes Pad Print, Standards H.H. Brass, Thread Type UNF, Color Black, Features For Industrial Machinery, Medical, General Equipment and Other Industrial Applications, Finish High Gloss

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.