Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Three Prong Clamp Knob, 1/4-20 Thread Size, 0.77"L, GP Phenolic

  • Mfr # 3025GJ

  • Zoro # G2594557


product price: $3.25
/ea

Key Features

Base Dia. (In.)
1/2
Color
Black
Diameter
1.13"
Finish
High Gloss
Height
0.75"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3025GJ
Zoro #
G2594557
UPC #
-
Country of Origin
United States

Dimensions

Base Dia. (In.)
1/2
Diameter
1.13"
Height
0.75"
Length
0.77"
Thread Size
1/4"-20
Overall Length
0.77 in
Width
-30 to 400 F
Overall Height
0.75 in
Height (In.)
0.75
Handle Dia.
1-1/8 in
Base Dia.
1/2 in
Handle Diameter
1.13 in
Base Diameter
0.5 in

Details

Color
Black
Finish
High Gloss
Knob Type
Clamp Knob
Material
GP Phenolic
Style
Three Arm
Tap Type (In.)
Thru
Item
Hand Knob
Includes
Pad Print
Standards
H.H. Brass
Thread Type
UNC
Type
0.38"
Handle Material
Thermoset
Tap Type
Through Hole
Handle Type
3 Point
Features
For Industrial Machinery, Medical, General Equipment and Other Industrial Applications
Thread Standard
UNC
Measurement System
Inch

Description

Hand Knob, Handle Type 3 Point, Handle Material Thermoset, Mounting Type Threaded Hole, Thread Size 1/4 In.-20, Thread Standard UNC, Handle Dia. 1-1/8 in, Base Dia. 1/2 in, Overall Height 0.75 in, Overall Length 0.77 in, Tap Type Through Hole, Includes Pad Print, Standards H.H. Brass, Thread Type UNC, Color Black, Features For Industrial Machinery, Medical, General Equipment and Other Industrial Applications, Finish High Gloss

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.