Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Three Prong Clamp Knob, 3/8-16 Thread Size, 1.02"L, GP Phenolic

  • Mfr # 3040AH

  • Zoro # G2076252


product price: $4.39
/ea

Key Features

Base Dia. (In.)
3/4
Color
Black
Diameter
2"
Finish
High Gloss
Height
1.00"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3040AH
Zoro #
G2076252
UPC #
-
Country of Origin
United States

Dimensions

Base Dia. (In.)
3/4
Diameter
2"
Height
1.00"
Length
1.02"
Screw Length
1/2 in
Thread Size
3/8"-16
Overall Length
1.02 in
Width
-30 to 400 F
Height (In.)
1.00
Overall Height
1 in
Handle Dia.
2 in
Base Dia.
3/4 in
Thread Length
20 mm
Base Diameter
0.75 in
Handle Diameter
2 in

Details

Color
Black
Finish
High Gloss
Knob Type
Clamp Knob
Material
GP Phenolic
Style
Three Arm
Tap Type (In.)
Blind
Standards
H.H. Brass
Type
0.50"
Item
Hand Knob
Thread Type
UNC
Handle Type
3 Point
Handle Material
Thermoset
Thread Standard
UNC
Tap Type
Blind Hole
Features
For Industrial Machinery, Medical, General Equipment and Other Industrial Applications
Measurement System
Inch

Description

Hand Knob, Handle Type 3 Point, Handle Material Thermoset, Mounting Type Threaded Insert, Thread Size 3/8 In.-16, Thread Standard UNC, Handle Dia. 2 in, Base Dia. 3/4 in, Overall Height 1 in, Screw Length 1/2 in, Overall Length 1.02 in, Tap Type Blind Hole, Standards H.H. Brass, Thread Type UNC, Color Black, Features For Industrial Machinery, Medical, General Equipment and Other Industrial Applications, Finish High Gloss

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.