Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Easyview Premium, 1.5" AD (11" x 17"), - Black, PK2

  • Mfr # 8602-01-02

  • Zoro # G415733095


product price: $49.59
/pk 2, $24.80/ea

Key Features

Binder Sheet Capacity
350
Material
Polypropylene
Binder Ring Size
1.5 in
Paper Size (ex: 8" x 11")
11" x 17"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8602-01-02
Zoro #
G415733095
UPC #
764128860211
Country of Origin
Canada

Dimensions

Binder Ring Size
1.5 in
Paper Size (ex: 8" x 11")
11" x 17"

Details

Color
Black
Binder Sheet Capacity
350
Material
Polypropylene

Description

This 11 x 17 customizable spreadsheet view binder is ideal for spreadsheets, blueprints, engineering/mining/construction plans, and more. The front cover, spine, and back cover features an ink transfer resistant clear overlay, allowing you to customize each binder and make it your own. Compleate with clear interior front and back cover pockets for loose document security. Back mounted locking rings allow pages to lie flat and hold them securely in place. Constructed with PVC FREE Polypropylene material for enhanced durability. 100% recycled board with 85% post consumer waste. Made in Canada.


  • Clear overlay on front cover, spine & back.
  • Back mounted rings allow pages to lie flat.
  • Made in Canada.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.