Zoro Homepage

Easyview Premium, Angle D Ring, Customizable, View Binder, (Black, 4"), PK4

  • Mfr # 8406-01-04

  • Zoro # G815733039


product price: $73.45
/pk 4, $18.36/ea

Key Features

Ring Type
Angle D Ring
Paper Size (ex: 8" x 11")
11" x 8.5"
Material
Polypropylene
Binder Ring Size
4 in
Binder Sheet Capacity
750
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8406-01-04
Zoro #
G815733039
UPC #
764128840619
Country of Origin
Canada

Dimensions

Paper Size (ex: 8" x 11")
11" x 8.5"
Binder Ring Size
4 in

Details

Ring Type
Angle D Ring
Color
Black
Material
Polypropylene
Binder Sheet Capacity
750

Description

This customizable view binder is ideal for presentations, manuals, projects, reports, and more. The front cover, spine, and back cover feature an ink transfer resistant clear overlay, allowing you to customize each binder and make it your own. Complete with clear interior front and back cover pockets for loose document security. Back mounted rings allow pages to lie flat. Constructed with PVC Free Polypropylene material for enhanced durability. 100% recycled board with 85% post consumer waste. Available in 14 colors. Made in Canada.


  • Clear overlay on front cover, spine & back.
  • Back mounted rings allow pages to lie flat.
  • Made in Canada.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.