
Easyview Premium, Angle D Ring, Customizable, View Binder, (Yellow, 5"), PK4
Mfr # 8407-05-04
Zoro # G415733194
product price: $106.99
/pk 4, $26.75/ea
Free Shipping & Returns
Key Features
Binder Sheet Capacity
1000
Binder Ring Size
5 in
Paper Size (ex: 8" x 11")
11" x 8.5"
Material
Polypropylene
Ring Type
Angle D Ring
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
8407-05-04
Zoro #
G415733194
UPC #
-
Country of Origin
Canada
Dimensions
Binder Ring Size
5 in
Paper Size (ex: 8" x 11")
11" x 8.5"
Details
Binder Sheet Capacity
1000
Color
Yellow
Material
Polypropylene
Ring Type
Angle D Ring
Description
This customizable view binder is ideal for presentations, manuals, projects, reports, and more. The front cover, spine, and back cover feature an ink transfer resistant clear overlay, allowing you to customize each binder and make it your own. Complete with clear interior front and back cover pockets for loose document security. Back mounted rings allow pages to lie flat. Constructed with PVC Free Polypropylene material for enhanced durability. 100% recycled board with 85% post consumer waste. Available in 14 colors. Made in Canada.
- Clear overlay on front cover, spine & back.
- Back mounted rings allow pages to lie flat.
- Made in Canada.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.