
Easyview Premium, Round Ring, Customizable, View Binder, (Red, 1"), PK6
Mfr # 8411-03-06
Zoro # G615733024
product price: $38.49
/pk 6, $6.42/eaKey Features
Binder Ring Size
1 in
Binder Sheet Capacity
200
Color
Red
Material
Polypropylene
Ring Type
Round Ring
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
8411-03-06
Zoro #
G615733024
UPC #
764128841135
Country of Origin
Canada
Dimensions
Binder Ring Size
1 in
Paper Size (ex: 8" x 11")
11" x 8.5"
Details
Binder Sheet Capacity
200
Color
Red
Material
Polypropylene
Ring Type
Round Ring
Description
This customizable view binder is ideal for presentations, manuals, projects, reports, and more. The front cover, spine, and back cover feature an ink transfer resistant clear overlay, allowing you to customize each binder and make it your own. Complete with clear interior front and back cover pockets for loose document security. Back mounted rings allow pages to lie flat. Constructed with PVC Free Polypropylene material for enhanced durability. 100% recycled board with 85% post consumer waste. Available in 14 colors. Made in Canada.
- Clear overlay on front cover, spine & back.
- Back mounted rings allow pages to lie flat.
- Made in Canada.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.