Shop DAVIS GROUP
See all product information
Create Account
Plastic Clipboard, Spring Clip, Black, 6PK
- Mfr # 1/6/4977
- Zoro # G122965772
product price:Â
$
31.15
/pk of 6, $5.19/ea
Key Features
Sheet Size
11 in x 8.5 in
Width
9 in
Color
Black
Material
Polystyrene
Clip Type
Spring
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 1/6/4977
- Zoro #
- G122965772
- UPC #
- 064128490167
- Country of Origin
- Canada
- Color
- Black
- Material
- Polystyrene
- Clip Type
- Spring
Dimensions
- Sheet Size
- 11 in x 8.5 in
- Width
- 9 in
- Length
- 12.5 in
Description
Stay organized and ready to work with this plastic clipboard set designed for everyday efficiency. Each clipboard features a durable plastic writing board for letter-sized documents, making it easy to write, review, and manage paperwork. The low-profile flat clip securely holds papers in place while allowing for quick page changes, helping you stay productive during busy days at school, at work, or in the field. Available in a wide array of colors, the clipboard design offers a clean, modern look while keeping documents visible underneath. This plastic clipboard is lightweight yet sturdy, making it a reliable option for teachers, nurses, students, contractors, and office professionals who need a dependable writing surface on the go. Assembled in Canada, this clipboard set features a handy hanging loop for storage in classrooms, medical settings, or shared office environments. The transparent options also include built-in ruler markings for inches and centimeters, ensuring easy reference for any teacher, student, or contractor. Davis Group is a privately owned Canadian company dedicated to providing premium-quality products. We are committed to using consciously sourced materials, and we craft each product to be high-quality and accessible.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.