Zoro Homepage

Premium Economy, Angle D Ring, Binder, (Royal Blue, 1"), PK6

  • Mfr # 2301-92-06

  • Zoro # G415733088


product price: $42.79
/pk 6, $7.13/ea

Key Features

Binder Ring Size
1 in
Color
Royal Blue
Material
Polypropylene
Paper Size (ex: 8" x 11")
11" x 8.5"
Ring Type
Angle D Ring
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2301-92-06
Zoro #
G415733088
UPC #
764128230199
Country of Origin
Canada

Dimensions

Binder Ring Size
1 in
Paper Size (ex: 8" x 11")
11" x 8.5"

Details

Color
Royal Blue
Material
Polypropylene
Ring Type
Angle D Ring
Binder Sheet Capacity
225

Description

This Premium Economy Binder features a clear interior pocket on front &back covers to secure loose documents and allow for easy identification of content. Full width label holder on spine. Ideal for Conferences, Reference, Colleges &Universities. Full width label holder on spine for easy identification. 100 sheet capacity, 5/8 in. Round Ring. Clear interior front and back cover pockets. Made in Canada with PVC free Polypropylene material. 100% recycled board with 85% post consumer waste. Full product features 48% recycled content with 41% post consumer waste.


  • Full width label holder on spine for easy identification.
  • Clear interior front and back cover pockets.
  • Made in Canada with PVC free Polypropylene material.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.