Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Davis Instruments Air Dryer 500 1459

Air Dryer 500 (Discontinued)

  • Mfr # 1459
  • Zoro # G5405173
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1459
Zoro #
G5405173
UPC #
11698006434
Country of Origin
United States

Description

Air-Dryr Mildew Fighter Say Goodbye to Mold, Mildew and Moisture 1459 Air-Dryr 500. Handles up to 500 cubic feet of living space. Draws only 0.6 amps, 70 watts. Rectangular unit measures 14 x 5 x 4.5" (36 x 13 x 11 cm). EU model handles up to 14 cubic meters of living space. Air-Dryr is an inexpensive and effective way to fight moisture problems, cold drafts, and corrosion. Designed to operate anywhere, 24 hours a day. Place Air-Dryr on the floor in any damp, enclosed space and plug into a 110/120 volt outlet. The damp air is heated to the point moisture is held in suspension (above dew point), then released through the top vents of the device. As warmed air rises, cooler damp air is drawn in, where it too is heated. Air-Dryr costs no more to operate than the burning of a light bulb. A thermal cutoff turns the unit off should air flow be impeded. Key Features of all Air-Dryr Units: Attractive, neutral beige housing made of polycarbonate for strength and durability Slim and stable Can be placed out of the way in confined spaces Handle a high volume of air Designed to be left on 24 hours a day Safe to the touch Low operating cost Trouble free no switch, fan, or thermostat; uses natural convection to circulate the air Silent operation Safe for marine use no components which cause sparking UL listed Use at Home or Office Basements Closets Under Desks Storage Units Tack Rooms Pump Rooms Gun Cabinets Pianos Use in RVs Motor Homes Trailers Cars Airplanes Use in Boats Cabins Bilges Engine Rooms V-Berths

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.