Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Davis Instruments Davis 3-Section Adjustable Boat Hook - Adjusts 54" to 12' 4152

Davis 3-Section Adjustable Boat Hook - Adjusts 54" to 12' (Discontinued)

  • Mfr # 4152
  • Zoro # G201968151
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4152
Zoro #
G201968151
UPC #
11698415205
Country of Origin
United States

Description

3-Section Adjustable Boat Hook - Adjusts 54" to 12'
Adjusts from 54" to 12' (140 to 370cm) 3 sections: 1", 1-1/8", and 1-1/4" (25, 29, and 32mm) tube dia.
The Most Dependable Twist Lock and Strongest Boat Hook End
A tough boat hook is a valuable asset when launching, docking, mooring or retrieving your favorite hat. The threaded end accepts a deck brush, mop, squeegee and other accessories. A highly visible, soft vinyl orange tip covers the threads and protects the boat's finish when fending off. All Team boat hooks float. The hook of unbreakable Lexan® is lighter than (brittle) metal alloy ends. Durability GUARANTEED to last a lifetime. Don't settle for less!
Features:
  • Extra Thick Neck and Body for added durability
  • Ribbed Hook and unbreakable Lexan® tougher by design
  • Curved Head for fending off stanchions and lines
  • 3/4" (19mm) Acme Thread accepts brushes, mops, etc
  • Hole Molded in Tip for securing hook or attaching small line for use with tarps or awnings

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.