Shop DAVIS INSTRUMENTS
See all product information
Create Account
Davis Emergency Radar Reflector
- Mfr # 151
- Zoro # G224011803
product price:Â
$
48.79
/ea
Key Features
Width
13 in
Height
5 in
Length
13 in
Size
11-1/2"
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 151
- Zoro #
- G224011803
- UPC #
- 011698015108
- Country of Origin
- United States
Dimensions
- Width
- 13 in
- Height
- 5 in
- Length
- 13 in
- Size
- 11-1/2"
Description
Compact, lightweight and economical unit that disassembles and stows flat for storage. When needed, it pops open to 11.5" diameter and installs in seconds. Three perpendicular planes reflect radar from all directions. Made of special plastic-metal foil laminate. Resists corrosion and peeling.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.