Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Davis Instruments Davis Sonic Anemometer 6415

Davis Sonic Anemometer (Discontinued)

  • Mfr # 6415
  • Zoro # G501968073
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6415
Zoro #
G501968073
UPC #
11698013913
Country of Origin
United States

Description

Sonic Anemometer

Measure wind with no moving parts. Use with a Sensor Transmitter or an EnviroMonitor Node, or as a replacement anemometer for wireless and cabled Vantage Pro2.

The Davis Sonic Anemometer has no moving parts – it measures wind speed and direction with electro-acoustic transducers that send sonic pulses back and forth. The time it takes for the pulses to travel from one transducer to the other is affected by the movement of air. Speed and direction can then be calculated, with calibration for air temperature. The Sonic Anemometer has its own solar panel that charges an internal battery. It can be used with an EnviroMonitor Node, or as a replacement anemometer for your Davis weather station. It can also be installed in a Sensor Transmitter to create additional wind stations when reporting to WeatherLink Live.

Solar-powered with battery backup. Includes mounting hardware, battery, aligning tool, and 40 ft (12 m) cable.

Works with Sensor Transmitter (#6332 or 6331) or EnviroMonitor Node (#6810). (When using with an EnviroMonitor Node, use an RJ Connector Node Adapter.)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.