This item is Discontinued.

Davis Instruments Davis Vantage Pro2 Wireless Weather Station w/WeatherLink Console & 24hr Fan Aspirated Radiation 6253

Davis Vantage Pro2 Wireless Weather Station w/WeatherLink Console & 24hr Fan Aspirated Radiation (Discontinued)

  • Mfr # 6253
  • Zoro # G510018752
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
6253
Zoro #
G510018752
UPC #
011698015351
Country of Origin
United States

Description

Pro2 Wireless Weather Station with WeatherLink Console & 24hr Fan Aspirated Radiation Shield. The Vantage Pro2 weather station provides the technology and real-time data you need to respond to changing conditions and make timely decisions. Engineered to handle rugged environments and deliver data with scientific precision year after year, the economical Vantage Pro2 offers the professional weather observer, or serious weather enthusiast, a robust performance with a wide range of options and sensors.Complete Features: Accurate, reliable weather monitoring with real-time data updates every 2.5 seconds. Industry-leading transmission range of 1,000’/300 m from the sensor suite to the console. Outside temperature and humidity sensors in a 24-hour Fan-Aspirated Radiation Shield for maximum accuracy. Mount the anemometer up to 40’/12 m from the rest of the sensor suite for flexible siting. Sensor suite also includes wind speed and direction; and rainfall. Sensor suite’s rugged, weather-proof housing gives you years of reliable data. Includes WeatherLink Console 6313 with a vibrant, HD color touchscreen. Sensor suite is solar-powered with battery backup; the console is AC-powered with battery backup. WeatherLink Console. The WeatherLink Console revolutionizes the way you access, analyze, and understand your hyperlocal weather data reported by your Vantage Pro2TMorVantage Vue® sensor suite, or your custom network of multiple Davis sensors. One intuitive device lets you receive and display data from your local network and connect to Wi-Fi to push your data to the WeatherLink Cloud.WeatherLink Features: Use the vibrant HD touchscreen to easily navigate, view, and analyze your weather data on one intuitive device. Customize the dashboard to show up to 21 parameters – from temperature to the wind to rain – and see the information that matters to you. Use the full database of historical records stored right on the console to create custom graphs and analyze your data. Choose from hundreds of parameters and a dozen sounds to get notified about the environmental changes you care about most. The WeatherLink Console is a fully functional and powerful data display, storage, and analysis tool on its own – no Wi-Fi requ

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.