Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Davis Instruments Davis Vantage Vue Wireless Weather Station w/WeatherLink Console 6242

Davis Vantage Vue Wireless Weather Station w/WeatherLink Console (Discontinued)

  • Mfr # 6242
  • Zoro # G710018750
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6242
Zoro #
G710018750
UPC #
11698015191
Country of Origin
United States

Description

Vantage Vue Wireless Weather Station with WeatherLink Console . The fully-integrated, corrosion-proof sensor suite is built to take all the weather your location can give, whether it’s freezing winters, springtime thunderstorms, blistering summer sun, or brisk autumn winds. The Vantage Vue is solar-powered, has a backup battery, and is very easy to install — you can have it up and running in 30 minutes. Its sleek design means you get all the hyperlocal weather data you want with minimal visual impact on your landscape, yard, or roof.Vantage Vue Features: See the weather as it happens with near real-time updates on quickly changing wind, temperature, and rain data. Frequency-hopping, spread spectrum radio provides transmission distances up to 1,000ft/300m and superior reception. Durable design passes a minimum of 10 tests before shipping, including rigorous calibrations and material endurance. Solar power energizes the station during the day and the onboard super-capacitor provides power at night; the Lithium battery provides backup when needed. Easily incorporate various Davis or third-party sensors to create a custom network of sensors tailored to your specific needs. WeatherLink Console. The WeatherLink Console revolutionizes the way you access, analyze, and understand your hyperlocal weather data reported by your Vantage Pro2TMorVantage Vue® sensor suite, or your custom network of multiple Davis sensors. One intuitive device lets you receive and display data from your local network and connect to Wi-Fi to push your data to the WeatherLink Cloud.WeatherLink Features: Use the vibrant HD touchscreen to easily navigate, view, and analyze your weather data on one intuitive device. Customize the dashboard to show up to 21 parameters – from temperature to wind to rain – and see the information that matters to you. Use the full database of historical records stored right on the console to create custom graphs and analyze your data. Choose from hundreds of parameters and a dozen sounds to get notified about the environmental changes you care about most. The WeatherLink Console is a fully functional and powerful data display, storage, and analysis tool on its own – no Wi-Fi required. Or you can connect to Wi-Fi to join the Wea

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.